
Bio-Kleen Black Streak Remover - 1 Gallon
Mfr # M00509
Zoro # G616501141
product price: $26.95
/eaKey Features
Depth
6 in
Color
Black
Length
11.76 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M00509
Zoro #
G616501141
UPC #
758957005097
Country of Origin
United States
Dimensions
Depth
6 in
Length
11.76 in
Details
Color
Black
Material
Plastic
Description
Bio-Kleen Black Streak Remover allows you to remove those black streaks from your RV, camper, boat, trailer and more with ease. Just spray on a cloth and wipe clean. A multi-purpose cleaner degreaser designed to remove soils and marks with minimum effort on a wide variety of hard surfaces. Leaves surfaces streak free and sparkling clean. No rinsing needed and residue free. Excellent for a number of household cleaning jobs: cleaning vinyl and aluminum siding, gutters and eaves, engine and garage cleaning and degreasing, cleaning parts, tools and more.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.