
Bio-Kleen Black Streak Remover - 5 Gallon
Mfr # M00515
Zoro # G616501134
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
11.5 in
Depth
10.58 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M00515
Zoro #
G616501134
UPC #
758957005158
Country of Origin
United States
Dimensions
Length
11.5 in
Depth
10.58 in
Details
Material
Plastic
Color
Black
Description
Bio-Kleen Black Streak Remover allows you to remove those black streaks from your RV, camper, boat, trailer and more with ease. Just spray on a cloth and wipe clean. A multi-purpose cleaner degreaser designed to remove soils and marks with minimum effort on a wide variety of hard surfaces. Leaves surfaces streak free and sparkling clean. No rinsing needed and residue free. Excellent for a number of household cleaning jobs: cleaning vinyl and aluminum siding, gutters and eaves, engine and garage cleaning and degreasing, cleaning parts, tools and more.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.