
Bio-Kleen Fiberglass Cleaner - 16 oz.
Mfr # M00605
Zoro # G316139521
product price:Â $13.19
/eaKey Features
Depth
3 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M00605
Zoro #
G316139521
UPC #
758957006056
Country of Origin
United States
Dimensions
Depth
3 in
Details
Material
Plastic
Color
White
Description
Bio-Kleen Fiberglass Cleaner is a boat, RV, camper and trailer exterior cleaner. Designed to dissolve and remove rust, scale, lime, corrosion, soap scum, chalking, yellow stains from a fiberglass RV and most water minerals from fiberglass and acid resistant surfaces including: raw metals, porcelain, tile and grout. Rapid action quickly penetrates mineral buildup and dissolves in minutes. Leaves surface sparkling clean. Use on boat hull, drives, props, pontoons, trailers, fiberglass RV exterior, campers, tires, wheels, rims, metals, sinks, bathtubs, shower stalls, toilet seats and bowls, stainless steel fixtures, swimming pools, ceramic tiles and grout
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.