
Bio-Kleen Glass Kleen - 1 Gallon
Mfr # M01309
Zoro # G015958584
product price: $22.99
/eaKey Features
Depth
6.15 in
Color
Pink
Length
12 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M01309
Zoro #
G015958584
UPC #
758957013092
Country of Origin
United States
Dimensions
Depth
6.15 in
Length
12 in
Details
Color
Pink
Material
Plastic
Description
Bio-Kleen Glass Clean is excellent for a wide variety of hard surfaces: windows, mirrors, counters, floors, Formica, ceramic tile, chrome, appliances and automotive glass. Makes cleaning quick and easy. Wipes away clean, leaving surface streak free and sparkling clean. No rinsing needed and leaves no residue. Removes grease, dirt, smoke film, fingerprints and regular buildup. Works well on all non-porous surfaces.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.