Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio-Kleen H2O Repel - 32 oz.

  • Mfr # M01292

  • Zoro # G015958522


product price: $24.15
/ea

Key Features

Color
Black
Material
Plastic
Length
12 in
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01292
Zoro #
G015958522
UPC #
758957012927
Country of Origin
United States

Dimensions

Length
12 in
Depth
4.5 in

Details

Color
Black
Material
Plastic

Description

H2O Repel protects against wetness, stains, soil, road salt and grime. Keeps fabrics dry and looking new. Odorless, fast-drying formula that will not discolor surface. Leaves the surface non-slippery, flexible and breathable. One application provides an unequaled moisture barrier that lasts for months. Use on carpet, upholstery, canvas, fabrics, leather, boots, tents, tarps, backpacks, sleeping bags, awnings, coats, snowpants, gloves, Gore-Tex, hunting gear and all textiles in cars, boats, trucks, buses, RVs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.