Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio-Kleen Hull Kleen - 1 Gallon

  • Mfr # M01609

  • Zoro # G615958540


product price: $28.25
/ea

Key Features

Color
White
Material
Plastic
Depth
6.15 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01609
Zoro #
G615958540
UPC #
758957016093
Country of Origin
United States

Dimensions

Depth
6.15 in
Length
12 in

Details

Color
White
Material
Plastic

Description

Bio-Kleen Hull Clean is a fiberglass hull and pontoon marine cleaner. Quickly, efficiently and safely cleans and removes algae, lime, scale, soap scum, chalking, rust, corrosion and other mineral deposits from acid resistant surfaces with very little effort. Designed as an aggressive, spray-on, spray-off cleaner that dissolves deposits and gives you the best economy when pulling boats out for storage and detailing. A safer alternative to harsh acid. Aromatic: No harsh fumes or burns. Will not harm gel coat. Use on: fiberglass boat hulls, boat props, outboards, stern drives, aluminum, pontoons and anodes.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.