
Bio-Kleen Hull Kleen - 5 Gallon
Mfr # M01615
Zoro # G015958591
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Depth
11 in
Length
15 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M01615
Zoro #
G015958591
UPC #
758957016154
Country of Origin
United States
Dimensions
Depth
11 in
Length
15 in
Details
Material
Plastic
Color
White
Description
Bio-Kleen Hull Clean is a fiberglass hull and pontoon marine cleaner. Quickly, efficiently and safely cleans and removes algae, lime, scale, soap scum, chalking, rust, corrosion and other mineral deposits from acid resistant surfaces with very little effort. Designed as an aggressive, spray-on, spray-off cleaner that dissolves deposits and gives you the best economy when pulling boats out for storage and detailing. A safer alternative to harsh acid. Aromatic: No harsh fumes or burns. Will not harm gel coat. Use on: fiberglass boat hulls, boat props, outboards, stern drives, aluminum, pontoons and anodes.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.