
Bio-Kleen Kleen Wash - 1 Gallon
Mfr # M02509
Zoro # G115958569
product price: $38.95
/eaKey Features
Color
White
Length
11.63 in
Depth
6 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M02509
Zoro #
G115958569
UPC #
758957025095
Country of Origin
United States
Dimensions
Length
11.63 in
Depth
6 in
Details
Color
White
Material
Plastic
Description
Bio-Kleen Kleen Wash is an economical, concentrated, liquid Boat, RV, Vehicle and Powersports Wash. The unique formulation quickly removes black streak, water sports, insects, dirt, dust and grime. Guards against ozone, ultraviolet rays and destruction with a 40 SPF. Cleans and removes contaminants that could bond to or etch the surface; without removing Bio-Kleen Polish and Sealant or regular waxes. Fortified with polymers leaving behind added protection and shine. Special ingredients help lubricate brushes and wash mitts to work more efficiently and prevent debris scratching. The rich long lasting high foam rinses away freely, leaving behind a clean, streak-free surface. Use on boats, RV, cars, trucks, campers, powersports vehicles, trailers, planes, trains, bus fleets, siding and mobile homes.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.