Zoro Homepage

Bio-Kleen Kleen Wash - 5 Gallon

  • Mfr # M02515

  • Zoro # G916501131


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
12 in
Material
Plastic
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M02515
Zoro #
G916501131
UPC #
758957025156
Country of Origin
United States

Dimensions

Depth
12 in
Length
14 in

Details

Color
White
Material
Plastic

Description

Bio-Kleen Kleen Wash is an economical, concentrated, liquid Boat, RV, Vehicle and Powersports Wash. The unique formulation quickly removes black streak, water sports, insects, dirt, dust and grime. Guards against ozone, ultraviolet rays and destruction with a 40 SPF. Cleans and removes contaminants that could bond to or etch the surface; without removing Bio-Kleen Polish and Sealant or regular waxes. Fortified with polymers leaving behind added protection and shine. Special ingredients help lubricate brushes and wash mitts to work more efficiently and prevent debris scratching. The rich long lasting high foam rinses away freely, leaving behind a clean, streak-free surface. Use on boats, RV, cars, trucks, campers, powersports vehicles, trailers, planes, trains, bus fleets, siding and mobile homes.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.