Zoro Homepage

Bio-Kleen Kleen Waste - 1 Gallon

  • Mfr # M01709

  • Zoro # G816501132


product price: $31.95
/ea

Key Features

Color
Blue
Length
12.5 in
Material
Plastic
Depth
6.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01709
Zoro #
G816501132
UPC #
758957017090
Country of Origin
United States

Dimensions

Length
12.5 in
Depth
6.15 in

Details

Color
Blue
Material
Plastic

Description

Bio-Kleen Kleen Waste holding tank treatment is a highly efficient and concentrated dual-action enzyme and quaternary designed to control odor, waste, tissue and various buildup with regular use. Ensuring clean, properly maintained, odor-free black and grey tanks within your boat or RV. Kleen Waste is formaldehyde free, safe and 100% biodegradable. Safe for septic systems and can be used to clean and deodorize drains, disposals, bilges, portable toilets and latrines.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.