
Bio-Kleen Oxidation Remover - 5 Gallon
Mfr # M00715
Zoro # G216139539
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Depth
10.5 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M00715
Zoro #
G216139539
UPC #
758957007152
Country of Origin
United States
Dimensions
Depth
10.5 in
Details
Color
Black
Material
Plastic
Description
Bio-Kleen Oxidation Remover is a boat and RV fiberglass cleaner. It is specifically designed to quickly remove common yellow stains from fiberglass boat hulls experienced in many waterways. Also removes the dull, chalking from fiberglass RV exteriors. In addition to the yellow hue and stains it removes spider stains and droppings, algae and scum lines, scale, chalking, general buildup and buildup from water minerals. Also removes rust and water mineral stains from a variety of surfaces including sprinkler overspray. Use on fiberglass boat hulls, fiberglass RV exteriors, stainless steel, concrete, sprinklers, vinyl siding and more. For Teak Wood, spray on, scrub, wipe off to clean and renew color. BIO-KLEEN OXIDATION REMOVER is excellent for removing chalking and stains within dry/indoor storage where rinsing is not permitted.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.