Zoro Homepage

Bio-Kleen Polish & Sealant - 16 oz.

  • Mfr # M00805

  • Zoro # G915958547


product price: $24.15
/ea

Key Features

Color
White
Depth
3 in
Length
8.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00805
Zoro #
G915958547
UPC #
758957008050
Country of Origin
United States

Dimensions

Depth
3 in
Length
8.5 in

Details

Color
White
Material
Plastic

Description

Bio-Kleen Polish and Sealant is a liquid polish for boats, RV and automobiles. This deep cleaning polish removes dullness and enriches color. A unique, non-abrasive polish and sealant that bonds itself to the finish and creates a tough, slick protective shield against salt, acid rain, bird hits, tree sap, bug residue and UV rays. Long lasting 250 Degrees UV protection. The polymer sealant gives paint and fiberglass a high degree of detergent resistance while still maintaining a breathable surface. Use your boat/RV/auto day in, day out and still maintain excellent shine and protection. Apply to the exterior windshield and windows - water beads up and rolls off for a safe, clear view. Also excellent for household use on non-porous surfaces such as: shower doors, tiles fiberglass, mirrors, sinks, chrome and more. Easy On / Easy Off. Restores color and creates a brilliant shine. Polish, Seal and Protect all in one application. Leaves no swirl marks.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.