
Bio-Kleen Qwik Shine - 1 Gallon
Mfr # M00909
Zoro # G115958583
product price: $26.84
/eaKey Features
Length
12 in
Depth
7 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M00909
Zoro #
G115958583
UPC #
758957009095
Country of Origin
United States
Dimensions
Length
12 in
Depth
7 in
Details
Color
White
Material
Plastic
Description
Bio-Kleen Qwik Shine is an easy way to quickly remove dust, smudges, bird hits and hard water spots while maintaining a brilliant shine on your boat, RV, car or truck. A spray-on, wipe-off detailing formula that cleans and shines; giving you all the gloss and protection of a polish in a fraction of the time. Enhances the depth of shine while adding a micro-layer of polymer and UV protection; creating a static-free surface. Helps deter water, dust, dirt, airborne pollutants and stains: Watch the water bead-up and roll off. No rinsing, no streaking and no residue for a Qwik Shine every time. May also be used for boat, RV and vehicle interiors; giving you shine and UV protection without the heavy sheen. Use on all boat, RV, trailer and automobile surfaces: fiberglass, paints, clearcoat, glass, isinglass, metals, chrome, exterior trim, moldings, vinyl, leather, rubber, plastic, counters, sunglasses, interiors, dash and finished wood.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.