Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio-Kleen Qwik Shine - 5 Gallon

  • Mfr # M00915

  • Zoro # G015958560


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length
11.49 in
Material
Plastic
Color
White
Depth
10.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00915
Zoro #
G015958560
UPC #
758957009156
Country of Origin
United States

Dimensions

Length
11.49 in
Depth
10.74 in

Details

Material
Plastic
Color
White

Description

Bio-Kleen Qwik Shine is an easy way to quickly remove dust, smudges, bird hits and hard water spots while maintaining a brilliant shine on your boat, RV, car or truck. A spray-on, wipe-off detailing formula that cleans and shines; giving you all the gloss and protection of a polish in a fraction of the time. Enhances the depth of shine while adding a micro-layer of polymer and UV protection; creating a static-free surface. Helps deter water, dust, dirt, airborne pollutants and stains: Watch the water bead-up and roll off. No rinsing, no streaking and no residue for a Qwik Shine every time. May also be used for boat, RV and vehicle interiors; giving you shine and UV protection without the heavy sheen. Use on all boat, RV, trailer and automobile surfaces: fiberglass, paints, clearcoat, glass, isinglass, metals, chrome, exterior trim, moldings, vinyl, leather, rubber, plastic, counters, sunglasses, interiors, dash and finished wood.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.