Zoro Homepage

Bio-Kleen Restore & Shine Xtra Cut - 32 oz.

  • Mfr # M02007

  • Zoro # G715958549


product price: $52.75
/ea

Key Features

Depth
3 in
Color
Brown
Length
12 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M02007
Zoro #
G715958549
UPC #
758957020076
Country of Origin
United States

Dimensions

Depth
3 in
Length
12 in

Details

Color
Brown
Material
Plastic

Description

Bio-Kleen Restore and Shine Xtra Cut is a fiberglass and paint restoration compound and polish in one. The first step in restoring surfaces from serious oxidation: containing a more aggressive cut with heavier grit that improves surface penetration. Removes light scratches and oxidation. Restores color in faded fiberglass. Advanced Particle Nanotechnology provides broader coverage and adheres better than conventional compounds and polishes; providing easier application, tougher 250 Degrees F UVA/UVB protection and longer lasting results. Safe on all OEM paints, clear coat or single stage paint, gel coat, with wool or foam pads. Body shop safe and VOC compliant. Contains no silicone.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.