Bio-Kleen RV Roof Cleaner & Protectant - 1 Gallon

  • Mfr # M02409

  • Zoro # G715810588


product price: $38.79
/ea

Key Features

Depth (In.)
6 in
Material
Plastic
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M02409
Zoro #
G715810588
UPC #
758957024098
Country of Origin
United States

Dimensions

Depth (In.)
6 in
Length
12 in

Details

Color
Yellow
Material
Plastic

Description

Bio-Kleen RV Roof Cleaner and Protectant removes black streaks, oxidation and general buildup from your RV rubber roof. Safe for EPDM, PVC, TPO and most RV roof surfaces. Maximizes the life of RV rubber roofs by cleaning and protecting in one application. Contains a SPF 70 UV blocker that will adhere to the surface and provide up to six months of protection against UV rays, chalking, streaking and deterioration. Contains no petroleum solvents, harsh abrasives or citrus ingredients. Safe and biodegradable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.