
Bio-Kleen Salt Kleen - 1 Gallon
Mfr # M01809
Zoro # G915958585
product price: $35.15
/eaKey Features
Length
12 in
Depth
7 in
Color
Yellow
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M01809
Zoro #
G915958585
UPC #
758957018097
Country of Origin
United States
Dimensions
Length
12 in
Depth
7 in
Details
Color
Yellow
Material
Plastic
Description
Salt Kleen easily removes salt buildup from any surface. Salt is quickly neutralized, released and removed with each application. Surfaces will be clean and coated for protection against salt corrosion. Ideal for cleaning and protecting surfaces exposed to salt water, coastal air and road salt. Use on boats, engines, RVs, automobiles, trailers, equipment, snow plows, floors and any surface with salt buildup, especially undercarriages. Will not remove BIO-KLEEN POLISH and SEALANT or regular waxes. Safe for waterways and biodegradable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.