Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio-Kleen Salt Kleen - 5 Gallon

  • Mfr # M01815

  • Zoro # G715958556


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
14 in
Material
Plastic
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01815
Zoro #
G715958556
UPC #
758957018158
Country of Origin
United States

Dimensions

Length
14 in
Depth
12 in

Details

Color
Yellow
Material
Plastic

Description

Salt Kleen easily removes salt buildup from any surface. Salt is quickly neutralized, released and removed with each application. Surfaces will be clean and coated for protection against salt corrosion. Ideal for cleaning and protecting surfaces exposed to salt water, coastal air and road salt. Use on boats, engines, RVs, automobiles, trailers, equipment, snow plows, floors and any surface with salt buildup, especially undercarriages. Will not remove BIO-KLEEN POLISH and SEALANT or regular waxes. Safe for waterways and biodegradable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.