Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bio-Kleen Super Suds - 1 Gallon

  • Mfr # M01109

  • Zoro # G315958529


product price: $26.69
/ea

Key Features

Depth
6.5 in
Material
Plastic
Color
Purple
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01109
Zoro #
G315958529
UPC #
758957011098
Country of Origin
United States

Dimensions

Depth
6.5 in
Length
6.5 in

Details

Material
Plastic
Color
Purple

Description

Bio-Kleen Super Suds is a high-performance, concentrated vehicle soap. It quickly removes scum lines, water spots, insects, dirt, dust and grime. Gently cleaning and removing contaminants that could bond to or etch the surface. Cleans without removing BIO-KLEEN POLISH and SEALANT or regular waxes. Special ingredients help lubricate brushes and wash mitts to work more efficiently and prevent debris scratching. The rich high foam rinses away freely, leaving behind a clean, streak-free surface. Use on boats, RV, cars, trucks, campers, trailers, planes, trains, bus fleets, siding and mobile homes.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.