
Bio-Kleen Super Suds - 5 Gallon
Mfr # M01115
Zoro # G715958587
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Depth
11.5 in
Color
Purple
Length
14 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M01115
Zoro #
G715958587
UPC #
758957011159
Country of Origin
United States
Dimensions
Depth
11.5 in
Length
14 in
Details
Color
Purple
Material
Plastic
Description
Bio-Kleen Super Suds is a high-performance, concentrated vehicle soap. It quickly removes scum lines, water spots, insects, dirt, dust and grime. Gently cleaning and removing contaminants that could bond to or etch the surface. Cleans without removing BIO-KLEEN POLISH and SEALANT or regular waxes. Special ingredients help lubricate brushes and wash mitts to work more efficiently and prevent debris scratching. The rich high foam rinses away freely, leaving behind a clean, streak-free surface. Use on boats, RV, cars, trucks, campers, trailers, planes, trains, bus fleets, siding and mobile homes.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.