Zoro Homepage
This item is Discontinued.
Bio-Kleen Super Suds Wash 32 Ounce SUPER SUDS 32oz

Super Suds Wash 32 Ounce (Discontinued)

  • Mfr # SUPER SUDS 32oz
  • Zoro # G508765064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPER SUDS 32oz
Zoro #
G508765064
UPC #
58957011075
Country of Origin
Unknown

Description

SUPER SUDS WASH 32 Ounce M01107 biodegradable, phosphatefree wash for boats, RVs, and automobiles This liquid cleanser effectively removes scum lines, filth, grime, insects, and watermarks from all surfaces SUPER SUDS WASH 32 Ounce M01107 cleans your boat, RV, or car softly yet effectively, eliminating impurities that could adhere to or damage the surface Without removing boat wax or regular waxes, this boat wash cleans While cleaning boats, RVs, or autos, especially integrated polymers, provide further protection and gloss Special chemicals lubricate and protect your washing brush or fountain brush, allowing it to work more efficiently and preventing dirt from damaging surfaces This liquid cleanser is easy to rinse and leaves the surface spotless Each package contains one 32ounce bottle of Super Suds Key Features This product is phosphatefree Integrated polymers provide further protection and gloss Concentrated Cleaner The packaging is entirely recyclable Marine Aquatic LifeFriendly CrueltyFree No Animal Testing No Animal Ingredients Nontoxic, biodegradable, nonaerosol, and ozonesafe Product Specifications SKU M01107 UPC 058957011075 Weight 200 LBS Size 32 oz Removes scum lines, dirt, insects, and water spots Rich high foam rinses freely leaving a clean, streakfree surface Cleans without removing regular waxes This product replaces 58957011075, 1107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.