Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Carpet Cleaner, 4 Bottle, Fresh, PK2

  • Mfr # ABSCC040

  • Zoro # G4630202


product price: $72.69
/pk 2, $36.35/ea

Key Features

Recommended Dilution
1:64
pH
5 to 8
Size
4 x 1 qt
Removes
Mildew, Mold, Pet, Smoke Odors, Soils
For Use With
Carpet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABSCC040
Zoro #
G4630202
UPC #
793573851444
Country of Origin
United States

Dimensions

Size
4 x 1 qt
Container Size
32 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
1:64
pH
5 to 8
Removes
Mildew, Mold, Pet, Smoke Odors, Soils
For Use With
Carpet
Container Type
Bottle
RTU Yield per Container
4 qt
Fragrance
Unscented
Standards
California Proposition 65 Compliant, VOC Compliant
NSF Rating
Not Rated
Maximum Application Temperature
150 Degrees F
Low Foaming
Yes
Product Label
Bio-Oxygen Carpet
Maximum Drying Time
5 hr
Net Weight
32 oz
Cleaner Form
Liquid
VOC Content
0 %
Minimum Application Temperature
70 Degrees F
Rinse Required
No
Biodegradable
Yes
Cleaner Type
Carpet Cleaner, Odor Remover, Stain Remover
Minimum Drying Time
2 hr
Primary Chemical
Hydrogen Peroxide, Quat
Nonflammable
Yes
Base Formula
Water Based
Surfaces for Use On
Carpet
Product Series
No Series
pH Value
Neutral
pH Level
5 to 8
Maximum RTU Yield per Container
1 gal

Description

Spot and Stain Remover, Cleaner Type Carpet Cleaner, Odor Remover, Stain Remover, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Unscented, Product Label Bio-Oxygen Carpet, Standards California Proposition 65 Compliant, VOC Compliant, Base Formula Water Based, Biodegradable Yes, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 150 Degrees F, Maximum Drying Time 5 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.