4153 1.5 ml Microcentrifuge Tube - 1000 pk - Blue

  • Mfr # 4153
  • Zoro # G204114517
product price: 
$
64.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4153
Zoro #
G204114517
UPC #
849053001769
Country of Origin
China

Description

Bio Plas Tube Snpcp Mcentr 1.5ML PK1000 4153 is one of the many quality laboratory and scientific products we have to offer at very competitive pricing. Bio Plas Tube Snpcp Mcentr 1.5ML PK1000 4153/21150-340 is part of a wide selection of Bio Plas Microcentrifuge tubes.
Combining excellent quality with an affordable price, the Bio Plas Tube Snpcp Mcentr 1.5ML PK1000 4153/21150-340 can meet your scientific research needs while still offering a good value for a budget conscious end user. If you have any questions about any of our Microcentrifuge tubes please do not hesitate to contact our customer service for further guidance.Snap-Cap Microcentrifuge Tube.
Volume: 1.5mL. Tough virgin polypropylene construction withstands rugged G-forces of high speed centrifugation. Snap-Cap attached to each tube. Entire unit autoclavable at 121°C at 15psi for 15 minutes.

  • Color: blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews