Shop LAB ARMOR
See all product information
Create Account
Beads, Alum, 75 L
- Mfr # 42370-750
- Zoro # G8288533
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Base Material
Aluminum
Graduations
-80 Degrees to 180 Degrees
Max. Temp. (C)
180 Degrees C
Compliance
180
Temp. Range (C)
-80 Degrees to 180 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42370-750
- Zoro #
- G8288533
- UPC #
- 810103021662
- Country of Origin
- United States
- Item
- Beads
- Base Material
- Aluminum
- Graduations
- -80 Degrees to 180 Degrees
- Max. Temp. (C)
- 180 Degrees C
- Compliance
- 180
- Temp. Range (C)
- -80 Degrees to 180 Degrees C
- Range
- -80 Degrees to 180 Degrees
- Material
- Aluminum
- Product Type
- Beads
- Compatible Product Type
- Bead Bath
- Volume Capacity
- 75 L
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Description
Lab Armor Beads .75 Replaces 2 Blocks, Temp. Range (C) -80 Degrees to 180 Degrees , Graduations -80 Degrees to 180 Degrees , Base Material Aluminum, Max. Temp. (C) 180, Range -80 Degrees to 180 Degrees , Compliance 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.