Shop BIO PLAS

4302 1.5 ml Flat Top Microcentrifuge Tube - 500 pk - Yellow

  • Mfr # 4302
  • Zoro # G304114639

product price: 
$
31.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4302
Zoro #
G304114639
UPC #
849053002360
Country of Origin
China

Description

This microcentrifuge tube features a flat top cap which provides a positive and secure seal when closed, thus providing maximum protection for contents. Fabricated with virgin polypropylene for excellent chemical resistant qualities and good clarity.
The tube has high impact strength and will withstand 17000RPM and 13000 x g centrifugation. Thicker walls make this the tube of choice for extreme stress, high spinning speeds, autoclaving, boiling, chemical resistance, and freezing.
This microcentrifuge tube has a textured writing surface on top of the cap and on the side of the tube. It is graduated from 0.1, 0.25, 0.5, 1.0, and 1.5mL. The interior has the smoothest, most highly polished surface of any tube on the market.
The walls are non-wettable, preventing contents from adhering to the side walls. Needle access is fast and easy through the target in the exact center of the lid.
Autoclavable. Chemical Resistant. Graduated. Material: Polypropylene. Top Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.