This item is Discontinued.

Biorem-2000 Fuel Spill Control Kit, Oil-Based 8809-015

Fuel Spill Control Kit, Oil-Based (Discontinued)

  • Mfr # 8809-015
  • Zoro # G8523575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8809-015
Zoro #
G8523575
UPC #
637712880950
Country of Origin
United States

Dimensions

Height
22 in
Width
16 in
Length
16 in

Details

Item
Fuel Spill Control Kit
Item - Spill Control
Spill Kit/Station
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
10 to 19 gal
Includes
2 1 gallons of BioRem-2000 Surface Cleaner, (4) 40 in socks, I foam dispenser
Volume Absorbed Per Pkg.
10 gal.
Color
Blue
Container Capacity
2 gal
Material
Plastic
Wheels
No
UV Resistant
Yes
Static Dissipative
No
Lockable
No
Number of Components
7
Portable
Yes
Fluids Absorbed
Oil-Based Liquids
Volume Absorbed per Pkg.
10 gal

Description

Fluids Absorbed Oil-Based Liquids, 2 gal Container Capacity, Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.