Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn & Leaf Refuse Bags, 30 gal Capacity, 50PK

  • Mfr # RBR30105BO

  • Zoro # G014897273


product price: $81.25
/pk 50, $1.63/ea
Free Shipping & Returns

Key Features

Color
Brown
Length
17.13 in
Width
15.13 in
% Recycled Content
0.4
Height
14.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBR30105BO
Zoro #
G014897273
UPC #
-
Country of Origin
United States

Dimensions

Length
17.13 in
Width
15.13 in
Height
14.13 in

Details

Color
Brown
% Recycled Content
0.4

Description

Bio-Save Lawn and Leaf Bags feature a two-ply, heavy-duty construction for reliable, refuse disposal - moist or dry. Durable kraft material offers excellent wet strength to prevent premature deterioration. Its unique design is self-standing and self-opening to easily dispose waste. 30-gallon bags are perfect for leaves, grass clippings, yard waste and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.