Zoro Homepage
This item is Discontinued.
Bio Shield Insect Repellent  Killer Laundry Detergent 32Oz BS1003

Insect Repellent Killer Laundry Detergent 32Oz (Discontinued)

  • Mfr # BS1003
  • Zoro # G807731418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS1003
Zoro #
G807731418
UPC #
894645002099
Country of Origin
United States

Description

Bioshield was developed to be your one and only product to use while you are out enjoying the great outdoors When used as directed fleas, ticks, mosquitoes and bed bugs are repelled by the scent of bioshield allnatural deetfree 8hour insect, pest and mosquito repellent Powered by neurorx, a product specifically developed for portland outdoors products Neuorrx is a registered formula created by pharmacists to attack the octopamine in insects Octopamine is a neurotransmitter found only in insects that controls the heart rate and metabolism of the insect Neurorx was created to block the octopamine in insects whenes in contact with the scent Bioshield is a proprietary formula developed by portland outdoors in order to stop insects before theye pests Bioshield allnatural repellent forcesplete shutdown of the central nervous system that kills the insects nearly instantaneously Bioshield is safe to use around children and pets, as humans and other mammals, birds and fish do not produce this neurotransmitter All bioshield products repel and kill mosquitos, ticks, chiggers, black flies, fleas and bed bugs Every product isand is deetfree and allnatural For complete protection, please use all products in unison with each other as directed on the individual labels Laundry detergent use external use only Add clothes and detergent into dispenser or onto clothes Start washer Wash once and rinse twice Always follow clothing manufacturer care directions for clothing Test for colorfastness Detergent works with both standard and high efficiency washing machines Avoid contact with eyes In case of eye contact, flush eyes with water liberally If skin irritation occurs, discontinue use In case of irritation, wash with warm water and soap If eye or skin irritation persists, get medical attention as soon as practical Bio Shield BS1003 894645002099

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.