Zoro Homepage

24 Hour Grub and Insect Control Granules 10 lb

  • Mfr # 700740M

  • Zoro # G816251006


product price: $34.69
/ea
Sold in multiples of 2 for $69.38

Key Features

Overall Length
2.6 in
Overall Height
13.25 in
For Use With
Insecticide Granules
Overall Width
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700740M
Zoro #
G816251006
UPC #
687073007404
Country of Origin
United States

Dimensions

Overall Length
2.6 in
Overall Height
13.25 in
Overall Width
20.5 in

Details

For Use With
Insecticide Granules
Item
Insecticides/Repellents

Description

Active Ingredient: 9.3% Trichlorfon, Odorless: Yes, Organic: No, Pest Type: Grubs/Insects, Product Form: Granules, Product Type: Grub and Insect Control, Yes, Residual Protection: No, Safe for Edibles: No, No, Sub Brand: 24 Hour, Brand Name: BioAdvanced,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.