3-In-1 Weed and Feed, 10 lb Bag, Granular, 35-0-3 N-P-K Ratio
Mfr # 820105L
Zoro # G522782450
product price:Â $81.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
820105L
Zoro #
G522782450
UPC #
840216201057
Country of Origin
United States
Description
BioAdvanced 3-In-1 Weed and Feed, Net Content: 10 lb, Bag, Granular, N-P-K Ratio: 35-0-3, Compositions: Indaziflam, Penoxsulam, Dicamba, Urea, Potassium Sulfate, Sulfur, 4000 sq-ft Coverage Area, Flammability Rating: 0, Temperature Rating: 50 to 90 deg F, Density: 55 to 65 lb/cu-ft, pH Range: 7 to 9, Multi-Color, Odor/Scent: Musty