Zoro Homepage

All-in-One, Ready-to-Use Rose and Flower Care Spray 24 oz

  • Mfr # 820156B

  • Zoro # G016251004


product price: $14.79
/ea
Sold in multiples of 2 for $29.58

Key Features

For Use With
Insect Repellent
Height
4.7 in
Length
2.15 in
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820156B
Zoro #
G016251004
UPC #
840216201569
Country of Origin
United States

Dimensions

Height
4.7 in
Length
2.15 in
Width
10.5 in

Details

For Use With
Insect Repellent
Item
Insecticides/Repellents

Description

Active Ingredient: 0.0134% Bifenthrin, 0.0124% Myclobutanil, Odorless: , Organic: No, Pest Type: All Insects, Product Form: Spray, Product Type: Rose and Flower Care, Residual Protection: , Safe for Edibles: No, Sub Brand: All-in-One, Ready-to-Use, Brand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.