Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Killer Concentrate 32 oz

  • Mfr # 704640B

  • Zoro # G816255837


product price: $31.79
/ea
Sold in multiples of 2 for $63.58

Key Features

For Use On
Weed Control
Height
4.7 in
Width
10.3 in
Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704640B
Zoro #
G816255837
UPC #
687073046403
Country of Origin
United States

Dimensions

Height
4.7 in
Width
10.3 in
Length
2.7 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: Concentrate, Product Type: Killer, Rain Proof: Yes, Sub Brand: , Brand Name: BioAdvanced, Container Size: 32, Coverage Area: 4000, Application Season: Multi Season, Control Type: Non-S

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.