Zoro Homepage

Brush Killer, Concentrate, 32 oz, Bottle

  • Mfr # 800600B

  • Zoro # G216298403


product price: $38.15
/ea

Key Features

Depth (In.)
11.06 in
Form
Concentrate
Application Method
Spray
Overall Width
10.25 in
Overall Length
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800600B
Zoro #
G216298403
UPC #
840216200258
Country of Origin
United States

Dimensions

Depth (In.)
11.06 in
Overall Width
10.25 in
Overall Length
10.38 in

Details

Form
Concentrate
Application Method
Spray
Capacity
32 oz
Container Type
Bottle

Description

BioAdvanced Brush Killer, Net Content: 32 oz, Bottle, Concentrate, Application Method: Spray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.