Zoro Homepage

Carpenter Ant & Termite Insect Killer Liquid Concentrate 40 oz

  • Mfr # 700310B

  • Zoro # G516250996


product price: $45.29
/ea
Sold in multiples of 2 for $90.58

Key Features

For Use With
Liquids/Concentrates
Overall Width
10.35 in
Overall Height
4.75 in
Overall Length
2.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700310B
Zoro #
G516250996
UPC #
687073003109
Country of Origin
United States

Dimensions

Overall Width
10.35 in
Overall Height
4.75 in
Overall Length
2.65 in

Details

For Use With
Liquids/Concentrates
Item
Insecticides/Repellents

Description

Active Ingredient: 2.5% B- Cyfluthrin, Odorless: Yes, Organic: No, Pest Type: Carpenter Ants/Termites, Product Form: Liquid Concentrate, Product Type: Insect Killer, No, Residual Protection: No, Safe for Edibles: No, No, Sub Brand: Carpenter Ant & Termite

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.