
Complete Brand, Ready-to-Spray Insect Killer for Soil & Turf Liquid 32 oz
Mfr # 700384A
Zoro # G916255836
product price: $17.79
/eaSold in multiples of 2 for $35.58
Key Features
Overall Height
4.7 in
Overall Length
2.6 in
Overall Width
11.2 in
For Use With
Rtu Products/Applicators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700384A
Zoro #
G916255836
UPC #
840216200890
Country of Origin
India
Dimensions
Overall Height
4.7 in
Overall Length
2.6 in
Overall Width
11.2 in
Details
For Use With
Rtu Products/Applicators
Item
Insecticides/Repellents
Description
Active Ingredient: 0.75% Cyfluthrin, Odorless: , Organic: No, Pest Type: Aphids/Beetles/Scales, Product Form: Liquid, Product Type: Insect Killer for Soil & Turf, Residual Protection: , Safe for Edibles: No, Sub Brand: Complete Brand, Ready-to-Spray, Bran
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.