Zoro Homepage

Complete Insect Killer for Soil & Turf Granules 10 lb

  • Mfr # 700288H

  • Zoro # G416250997


product price: $28.85
/ea
Sold in multiples of 2 for $57.70

Key Features

For Use With
Insecticide Granules
Overall Width
16.5 in
Overall Height
12 in
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700288H
Zoro #
G416250997
UPC #
687073002881
Country of Origin
United States

Dimensions

Overall Width
16.5 in
Overall Height
12 in
Overall Length
3.5 in

Details

For Use With
Insecticide Granules
Item
Insecticides/Repellents

Description

Active Ingredient: 0.05% Beta-cyfluthrin, Odorless: Yes, Organic: No, Pest Type: Ants/Spiders, Product Form: Granules, Product Type: Insect Killer for Soil & Turf, Yes, Residual Protection: Yes, Safe for Edibles: No, No, Sub Brand: Complete, Brand Name: B

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.