Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Control Brush Killer, Liquid, Clear, 1.3 gal Bottle

  • Mfr # 800620A

  • Zoro # G716298378


product price: $58.99
/ea

Key Features

Contains
Triclopyr Triethylamine Salt
Application Method
Spray
Depth
12.5 in
Length
20 in
Capacity
1.3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800620A
Zoro #
G716298378
UPC #
840216200272
Country of Origin
United States

Dimensions

Depth
12.5 in
Length
20 in
Width
10.875 in

Details

Contains
Triclopyr Triethylamine Salt
Application Method
Spray
Capacity
1.3 gal
Flash Point
93.3° C
Color
Clear
Flammability Rating
1
Container Type
Bottle
Form
Liquid
Density
1.02-g/cu-cm
pH Range
8.7 to 9.7

Description

BioAdvanced Extended Control Brush Killer, 1.3 gal Net Content, Bottle Container, Liquid Form, Clear, Compositions: Triclopyr, Triethylamine Salt, >93.3 deg C Flash Point, Flammability: 1, 1.02 g/cu-cm Density, 8.7 to 9.7 pH, Spray Application Method

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.