Zoro Homepage

Extended Control Brush Killer, Liquid, Colorless to Light Yellow, 1 gal Bottle

  • Mfr # 800610A

  • Zoro # G416298357


product price: $32.15
/ea

Key Features

Application Method
Spray
Depth (In.)
9.875 in
Form
Liquid
Overall Length
16 in
Overall Width
12.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800610A
Zoro #
G416298357
UPC #
840216200265
Country of Origin
United States

Dimensions

Depth (In.)
9.875 in
Overall Length
16 in
Overall Width
12.875 in

Details

Application Method
Spray
Form
Liquid
Active Ingredients
Triclopyr Triethylamine Salt Phosphate Ester
Density
1.02-g/cu-cm
Color
Colorless to Light Yellow
Container Type
Bottle
Capacity
1 gal
Flash Point
110° C
Viscosity
1.01 cPs
Odor/Scent
Mild Ammonia-Like
pH Range
7.25

Description

BioAdvanced Extended Control Brush Killer, 1 gal Net Content, Bottle Container, Liquid Form, Mild, Ammonia-Like Odor/Scent, Colorless to Light Yellow, Compositions: Triclopyr, Triethylamine Salt, Phosphate Ester, 1.01 cPs Viscosity, >110 deg C Flash Point, 1.02 g/cu-cm Density, 7.25 pH, Spray Application Method

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.