Zoro Homepage

Extreme Crabgrass Killer, Liquid, Beige/White, 32 oz Package

  • Mfr # 704119A

  • Zoro # G816507394


product price: $25.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704119A
Zoro #
G816507394
UPC #
687073041194
Country of Origin
United States

Description

CRABGRASS KILLER LAWN 32OZ RTS Specifications: Application: For use on Fescue, perennial ryegrass and Kentucky bluegrass Compositions: 0.41 Fenoxaprop-P-ethyl 0.35 Naphthalene BioAdvanced Extreme Crabgrass Killer, Package Size: 32 oz, Liquid, Beige/White, Compositions: 0.41% Fenoxaprop-P-ethyl , 0.35% Naphthalene, Flammability Rating: 0, Density: 1.01 g/cc, pH Range: 7 to 9, Application Method: Spray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.