Zoro Homepage

Fire Ant Killer Dust 1 lb

  • Mfr # 502832B

  • Zoro # G516251009


product price: $20.55
/ea
Sold in multiples of 2 for $41.10

Key Features

Overall Height
4.6 in
Overall Width
9.8 in
Overall Length
3.1 in
For Use With
Insecticide Dusts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502832B
Zoro #
G516251009
UPC #
687073028324
Country of Origin
India

Dimensions

Overall Height
4.6 in
Overall Width
9.8 in
Overall Length
3.1 in

Details

Item
Insecticides/Repellents
For Use With
Insecticide Dusts

Description

Active Ingredient: 0.5 percent B-Cyfluthrin, Odorless: Yes, Organic: No, Pest Type: Fire Ants, Product Form: Dust, Product Type: Fire Ant Killer, Yes, Residual Protection: No, Safe for Edibles: No, No, Sub Brand: , Brand Name: BioAdvanced, Container Size:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.