Zoro Homepage

Ready-to-Spray Brush Killer Plus RTU Liquid 32 oz

  • Mfr # 704645A

  • Zoro # G416255947


product price: $27.95
/ea
Sold in multiples of 2 for $55.90

Key Features

For Use On
Weed Control
Length
2.5 in
Width
11.8 in
Height
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704645A
Zoro #
G416255947
UPC #
687073046458
Country of Origin
United States

Dimensions

Length
2.5 in
Width
11.8 in
Height
4.9 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Hose-End Spray Bottle, Product Form: RTU Liquid, Product Type: Killer Plus, Rain Proof: Yes, Sub Brand: Ready-to-Spray, Brand Name: BioAdvanced, Container Size: 32, Coverage Area: 4000, Application Season:

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.