Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ready-to-Use Brush Killer RTU Liquid 1 gal

  • Mfr # 704655A

  • Zoro # G716255814


product price: $23.99
/ea
Sold in multiples of 4 for $95.96

Key Features

Length
15.4 in
For Use On
Weed Control
Height
10.5 in
Width
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704655A
Zoro #
G716255814
UPC #
687073046557
Country of Origin
United States

Dimensions

Length
15.4 in
Height
10.5 in
Width
12.8 in

Details

Item
Weed Control Products
For Use On
Weed Control

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: Yes, Sub Brand: Ready-to-Use, Brand Name: BioAdvanced, Container Size: 1, Coverage Area: 5000, Application Season: Multi Season, Control Type Features: Controls Broad Leaf, Kills Chickweed, Kills Clovers, Kills Common Weeds, Kills Dandelion, Kills Dollarweed, Contact or systemic: Contact and Systemic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.