Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ready-to-Use, Home Insect Killer Liquid 24 oz

  • Mfr # 700050A

  • Zoro # G516255953


product price: $9.69
/ea
Sold in multiples of 12 for $116.28

Key Features

Overall Width
10.375 in
Overall Length
13.75 in
For Use With
Rtu Products/Applicators
Overall Height
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700050A
Zoro #
G516255953
UPC #
840216200104
Country of Origin
United States

Dimensions

Overall Width
10.375 in
Overall Length
13.75 in
Overall Height
13.75 in

Details

Item
Insecticides/Repellents
For Use With
Rtu Products/Applicators

Description

Active Ingredient: 0.30% Statement Sodium O-phenylphenate, 0.05% Beta-cyfluthrin, Odorless: Yes, Organic: No, Pest Type: Ants/Fleas/Roaches, Product Form: Liquid, Product Type: Insect Killer, Yes, Residual Protection: Yes, Safe for Edibles: No, No, Sub Br

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.