
Ready-to-Use Weed Killer, Liquid, 1.3 gal Bottle
Mfr # 820058E
Zoro # G316298372
product price: $62.59
/eaKey Features
Application Method
Spray
Contains
24-D dimethylamine salt Mecoprop-p dimethylamine salt Dicamba dimethylamine salt
Length
20 in
Container Type
Bottle
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
820058E
Zoro #
G316298372
UPC #
840216200586
Country of Origin
United States
Dimensions
Length
20 in
Depth
12.5 in
Width
10.875 in
Details
Application Method
Spray
Contains
24-D dimethylamine salt Mecoprop-p dimethylamine salt Dicamba dimethylamine salt
Container Type
Bottle
Form
Liquid
Capacity
1.3 gal
Description
BioAdvanced Ready-to-Use Weed Killer, Net Content: 1.3 gal, Bottle, Liquid, Compositions: 2,4-D, dimethylamine salt, Mecoprop-p, dimethylamine salt, Dicamba, dimethylamine salt, Application Method: Spray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.