Zoro Homepage

Diesel Anti-Gel Treatment, 1 gal.

  • Mfr # BBCFLBJUG01US

  • Zoro # G5770591


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Series
ColdFlo
Type
Improver
Application
Automobiles/Trucks
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBCFLBJUG01US
Zoro #
G5770591
UPC #
694481005045
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal
Size/Net Weight
1 gal

Details

Item
Diesel Anti-Gel Treatment
Container Type
Jug
Series
ColdFlo
Type
Improver
Application
Automobiles/Trucks
Color
Amber
Appearance
Liquid
Dilution Ratio
Treats 1,500 gal
Flash Point (F)
159.9 Degrees F
Sub-Category
Fuel Additives and Stabilizers
Dissolves
Fuel Soluble
For Use With
Diesel Fuel
Standards
ASTM D6079 - HFRR, OEM Approved
Features
Significantly reduces CFFP, Lubricates Injectors and Fuel Pumps, Minimizes the need for Kerosene Dilution, Pour Point is Significantly Reduced, Prevents Fuel Gelling and Icing, Reduces Fuel Filter Blockages and Downtime
Product Type
Fuel Additive
Compatible Fluid Type
Diesel Fuel
Pour Point
30 Degrees F
Additive Included
Lubricant
Compatible Engine Type
Diesel Engines
Net Weight
1 gal
Compatible Vehicle Type
Boats, Farm Equipment, Industrial and Construction Equipment, Locomotives, Trucks
Treatment Volume
3,000 gal
Recommended Dilution
1:3000
Flash Point
105 Degrees F
Flammability
Flammable
Product Form
Liquid

Description

Diesel Anti-Gel Treatment, Container Type Jug, Container Size 1 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:3000, Color Amber, Standards ASTM D6079 - HFRR, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Lubricant, Compatible Vehicle Type Boats, Farm Equipment, Industrial and Construction Equipment, Locomotives, Trucks

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.