Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Conditioner and Anti-Gel, 32oz.

  • Mfr # BBMD32EZ01US

  • Zoro # G5770661


product price: $38.99
/ea

Key Features

Container Type
Bottle
Series
MD
Type
Improver
Flash Point (F)
147 Degrees F
Dilution Ratio
Treats 240 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBMD32EZ01US
Zoro #
G5770661
UPC #
694481002303
Country of Origin
United States

Dimensions

Container Size
32 fl oz
Size/Net Weight
32 oz
Size
32 oz

Details

Item
Diesel Conditioner and Anti-Gel
Container Type
Bottle
Series
MD
Type
Improver
Flash Point (F)
147 Degrees F
Dilution Ratio
Treats 240 gal
Sub-Category
Fuel Additives and Stabilizers
For Use With
Diesel Fuel
Dissolves
Fuel Soluble
Appearance
Liquid
Color
Amber
Application
Automobiles/Trucks
Specific Gravity
0.84
Standards
NACE Tested
Features
Adds Lubricity, Protects Elastomers, Cleans the entire Fuel System, Full Corrosion Protection, Prevents Fuel Phase Separation, Stabilizes Stored Gas up to 18 Months
Additive Included
Anti-Gel, Conditioner
Net Weight
32 oz
Recommended Dilution
8 oz to 60 gal
Compatible Vehicle Type
Cars, Trucks
Flammability
Flammable
Compatible Engine Type
Diesel Engines
Product Form
Liquid
Treatment Volume
240 gal
Pour Point
45 Degrees F
Product Type
Fuel Additive
Compatible Fluid Type
Gasoline
Flash Point
147 Degrees F

Description

Diesel Conditioner and Anti-Gel, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution 8 oz to 60 gal, Color Amber, Standards NACE Tested, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Anti-Gel, Conditioner, Compatible Vehicle Type Cars, Trucks, Features Adds Lubricity, Protects Elastomers, Cleans the entire Fuel System, Full Corrosion Protection, Prevents Fuel Phase Separation, Stabilizes Stored Gas up to 18 Months

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.