Diesel Fuel Additive, Biocide, JF, 16 oz, Jug, Diesel Engines, Biocide and Lubricant
Mfr # BB16EZ01US-2
Zoro # G5770716
product price: $29.19
/eaKey Features
Container Type
Bottle
Series
JF
Type
Biocide
Sub-Category
Fuel Additives and Stabilizers
Application
Automobiles/Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB16EZ01US-2
Zoro #
G5770716
UPC #
694481000309
Country of Origin
United States
Dimensions
Container Size
16 fl oz
Size/Net Weight
16 oz
Size
16 oz
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 16 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution 1 oz to 80 gal, Boiling Point 529 Degrees F, Color Yellow, Standards ASTM-D6079 HFRR, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Biocide and Lubricant, Compatible Vehicle Type Cars, Trucks
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.