Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethanol Fuel Treatment, 16 oz.

  • Mfr # BBEB16EZ01US

  • Zoro # G5770637


product price: $30.59
/ea

Key Features

Container Type
Bottle
Series
EB
Type
Improver
Application
Automobiles/Trucks
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBEB16EZ01US
Zoro #
G5770637
UPC #
694481002600
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Size
16 oz
Size/Net Weight
16 oz

Details

Item
Ethanol Fuel Treatment
Container Type
Bottle
Series
EB
Type
Improver
Application
Automobiles/Trucks
Color
Amber
Appearance
Liquid
Sub-Category
Fuel Additives and Stabilizers
Dissolves
Fuel Soluble
Dilution Ratio
Treats 240 gal
For Use With
Ethanol
Flash Point (F)
147 Degrees F
Standards
NACE Tested
Features
Adds Lubricity, Protects Elastomers, Cleans the entire Fuel System, Full Corrosion Protection, Prevents Fuel Phase Separation, Stabilizes Stored Gas up to 18 Months
Specific Gravity
0.84
Product Type
Fuel Additive
Treatment Volume
240 gal
Compatible Vehicle Type
Cars, Trucks
Additive Included
Ethanol Fuel Treatment
Recommended Dilution
1 oz to 15 gal
Compatible Fluid Type
Gasoline
Net Weight
16 oz
Compatible Engine Type
Gasoline Engines
Flash Point
147 Degrees F
Product Form
Liquid
Flammability
Flammable
Engine Cycle
2-Cycle, 4-Cycle

Description

Ethanol Fuel Treatment, Container Type Bottle, Container Size 16 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 15 gal, Color Amber, Standards NACE Tested, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Ethanol Fuel Treatment, Compatible Vehicle Type Cars, Trucks

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.