Winter Diesel Conditioner, 5 gal Sz
- Mfr # BBDCWPLUSPAIL01US
- Zoro # G423943226
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM D6079 - HFRR, OEM Approved
Pour Point
30 Degrees F
Net Weight
5 gal
Features
Boosts Cetane for Quick Cold Starting, Cleans Injectors and Prevents Deposits, Extends Fuel Filter Life, Improves Efficiency and Restores Power, Lubricates Injectors and Fuel Pumps, Prevents Fuel Gelling and Icing
Flash Point
134 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBDCWPLUSPAIL01US
- Zoro #
- G423943226
- UPC #
- -
- Country of Origin
- United States
- Item
- Winter Diesel Conditioner
- Standards
- ASTM D6079 - HFRR, OEM Approved
- Pour Point
- 30 Degrees F
- Net Weight
- 5 gal
- Features
- Boosts Cetane for Quick Cold Starting, Cleans Injectors and Prevents Deposits, Extends Fuel Filter Life, Improves Efficiency and Restores Power, Lubricates Injectors and Fuel Pumps, Prevents Fuel Gelling and Icing
- Flash Point
- 134 Degrees F
- Treatment Volume
- 7,500 gal
- Flammability
- Flammable
- Recommended Dilution
- 1:1500
- Product Form
- Liquid
- Compatible Engine Type
- Diesel Engines
- Series
- DC Winter Blend Diesel Conditioner
- Color
- Amber
- Additive Included
- Cetane, Detergents
- Product Type
- Fuel Additive
- Compatible Vehicle Type
- Cars, Trucks
- Container Type
- Pail
- Compatible Fluid Type
- Diesel Fuel
- Wire Color
- Amber
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Boosts Cetane for Quick Cold Starting, Cleans Injectors and Prevents Deposits, Extends Fuel Filter Life, Improves Efficiency and Restores Power, Lubricates Injectors and Fuel Pumps, Prevents Fuel Gelling and Icing
Description
Winter Diesel Conditioner, Container Type Pail, Container Size 5 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:1500, Color Amber, Standards ASTM D6079 - HFRR, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Compatible Vehicle Type Cars, Trucks
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.