Apron, Blue, 40 PK
Mfr # BCAS
Zoro # G0297200
product price: $484.99
/pk 40, $12.12/ea
Free Shipping & Returns
Key Features
Color
Blue
Seam Style
Taped/Welded
Standards
Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325
Cuff Style
Elastic
Named Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCAS
Zoro #
G0297200
UPC #
-
Country of Origin
China
Dimensions
Size
S
Named Size
S
Details
Item
Apron
Color
Blue
Seam Style
Taped/Welded
Standards
Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325
Cuff Style
Elastic
Apron Type
Sleeve
Neck Closure Type
Adjustable Strap
Waist Closure
Tie
Pathogen and Chemical Ratings
Meets ASTM F739
Packaging
Individually Packaged
Description
Apron, Apron Material Non-Woven Laminate Polyethylene/Polypropylene, Apron Type Sleeve, Color Blue, Cuff Style Elastic, Named Size S, Neck Closure Type Adjustable Strap, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F739, Seam Style Taped/Welded, Standards Category III, CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO 13688:2013, EN ISO 14325, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.